Beli tachometer tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
- BOSCH Laser Measure (Pengukur Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Line Seiki Hand Tachometeratribut:
- Accessories: 10 pieces of four, instruction manual, Reflective tape AAA battery
- Power: Four AAA batteries x (included)
- Display: 6-digit LCD
- Detection Distance (mm): 50 to 1000
- Dimensions (Width W x Depth D x Height H) (mm): 58x28x125
- Resolution Capability: 0.1r.p.m
- Sampling: 1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
- Continuous Operating Time (hour): About 30
- Measurement Method : Non-contact, contact (adapter)
- Measurement Range (rpm): 6.0 to 99999.9
- Purpose of Use: For RPM checks of machines and inspection systems.
- monotaro Digital Tachometer (Penghitung Putaran)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± (0.02% rdg + 1 dgt)
- Measuring Range: 100 - 99999
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 30 (when using alkaline dry batteries)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- Custom Digital Tacho Meteratribut:
- Set Contents: Reflective tape (10 sheets)
- Measurement Range (rpm): 6.0 to 99999.9
- Resolution (rpm): 0.1 to 1
- Detection Distance (mm): 50 to 300
- Power Supply: AAA battery x 4 (sold separately)
- Accessories: Reflective Tape 10 Sheets
- Measurement Method : Non-contact method
- Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- Custom Option For Rm-2000atribut:
- Item Name: Contact adapter
- SHIMPO Handheld Tachometeratribut:
- Power Supply: 3 AA batteries (manganese or alkaline)
- Ambient Operating Temperature (°C): 0-40 (however, no condensation)
- Auto Power OFF: 5 minutes
- CONSTANT Contact/Non Contact Laser Tachometeratribut:
- Dimensions (mm): 215x75x38
- Non Contact Measuring Range (rpm): 5-99999
- Contact Measurement Range (rpm): 0.5-19999
- Resolution (rpm): 0.1 (<1000)
- Accuracy (%): ± 0.05 + 1digit
- Battery: 4x1.5V (AA Battery)
- AS ONE Expocket Tachometeratribut:
- Power Supply (V): AAA batteries x 2 (sold separately)
- Mass (g): 118
- Detection Distance (mm): 100-400
- AS ONE Part Number: 2-3366-01
- Measurement Method : contactless
- Measurement Range (rpm): -1
- Resolution (rpm): 0.1/1
- TRUSCO Number: 363-3641
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- TESTO Hot-Wire Anemometer Smart and Wireless ProbeDeskripsi:-Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional productsatribut:
- Measurement Range: 0 to 15 (m/s)
- Resolution: 0.01m/s
- Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
- Power Supply: AAA Dry Batteryx3 (accessory)
- Measurement Method : Hot Wire Type
- Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
- Width x Depth x Height: 30x41x200mm
Daftar Harga tachometer tool Terbaru November 2026
| KRISBOW Takometer Digital | Rp2.399.900 |
| Lutron Digital Tachometer | Rp2.599.900 |
| Line Seiki Hand Tachometer | Rp3.599.900 |
| BOSCH Laser Measure (Pengukur Laser) | Rp1.199.900 |
| Line Seiki Hand Tachometer | Rp5.299.900 |
| monotaro Digital Tachometer (Penghitung Putaran) | Rp2.199.900 |
| Custom Digital Tacho Meter | Rp4.399.900 |
| CP Digital Tachometer | Rp1.399.900 |
| TESTO Tachometer | Rp6.299.900 |
| Oxford Precision Digital Tachometer | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/P101518176-1.jpg)

/P102229132-1.jpg)











%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)